Skip to content Skip to navigation menu
Holedall® Carbon Steel 8 in Floating Flange Assembly

128P2LJ15

Holedall® Carbon Steel 8 in Floating Flange Assembly
Item #103629324
  • 8 in Hose Inner Diameter
  • Carbon Steel Material
Holedall® Carbon Steel 8 in Floating Flange Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 8 in Hose Inner Diameter
  • Carbon Steel Material

features

  • 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
Flange Type Floating Flange
Material Carbon Steel
Hose I.D. 8 in
Hose O.D. Range 9 25/64 in to 9 1/2 in
Shape Flange
Fitting Type External Swage Flanged Assemblies
Weight 81.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison