- Hose Barb x Male End Type
features
- Forged
- All standard hose fittings are intended for use with hose clamps or crimped ferrules
- WARNING: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm
- do not use in connection with drinking water
- wash hands after handling
| Thread Type | NPTF |
| Fitting Description | Male NPTF Push-On End |
| Shape | Elbow |
| Connection Type | 90º Push-On Hose Barb x Male NPTF Elbow |
| Fitting Angle | 90° |
| Material | Brass |
| Hose Size | 3/8 in |
| Hose I.D. | 3/8 in |
| Pipe Thread | NPTF |
| Type | Barbed Hose Fittings |
| Male Thread Size | 3/8 in |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Weight | 0.089 LB |
-
Prop 65


