- Hose Barb x Male End Type
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Thread Size | 1/2 |
| Hose Size | 1/2 in |
| Male Thread Size | 1/2 in |
| End Type | Hose Barb x Male |
| Connection Type | Barb |
| Body Material | Brass |
| Female Thread | G 1/4 |
| Shape | Elbow |
| Fitting Description | Male NPTF Barbed End |
| Operating Temperature [Min] | -40 °F |
| Pipe Thread | NPTF |
| Hose I.D. | 1/2 in |
| Operating Temperature [Max] | 160 °F |
| Male Thread | NPTF |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Material | Brass |
| Weight | 0.12 LB |
-
Prop 65


