Skip to content Skip to navigation menu
H-Series ISO-B Coupling

12HBF12

H-Series ISO-B Coupling
Item #103096875
H-Series ISO-B Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • High concentration of locking balls reduces incidents of brinneling during operation
  • Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions

compliances

  • 0
Series H Series
Body Material Steel
Body Size 1 1/2 in
Component Coupler
Weight 4.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison