- 1 1/2" Body Size Coupler w/ 1 1/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | Steel |
| Operating Pressure [Max] | 1800 psi |
| Body Size | 1 1/2 in |
| Component | Coupler |
| Connection Size | 1 1/4 |
| Connection Type | Female NPTF |
| Series | H Series |
| Weight | 4.7 LB |
-
Prop 65


