Recommended for use on most one or two wire braid reinforced hoses fiber reinforced braided or spiral with or without helical wire such as chemical high pressure air and water hoses and LP gas hoses.
features
Arrives complete with factory assembled stem and ferrule combination
The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
Overall Length
3.5 in
Thread
NPT
Thread Size
3/4 in (NPT)
Material
Plated Carbon Steel
Fitting Description
Female Hose x Male Pipe
Hose I.D.
3/4 in
Hex Size
1 1/8 in
Shape
Coupling
Hose O.D. Range
1 5/32 in to 1 7/32 in
Hose Cut-Off Factor
1 15/16 in
Weight
0.474 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back