- 9/16" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Closed I.D. | 0.492 in |
| Style | Double Ear Clamps |
| Open I.D. | 0.591 in |
| Material | Zinc Plated Steel |
| Width | 0.3 in |
| Size | 9/16 in |
| Nominal Size | 9/16 in |
| Weight | 0.008 LB |
-
Prop 65
| Closed I.D. | 0.492 in |
| Style | Double Ear Clamps |
| Open I.D. | 0.591 in |
| Material | Zinc Plated Steel |
| Width | 0.3 in |
| Size | 9/16 in |
| Nominal Size | 9/16 in |
| Weight | 0.008 LB |
Prop 65