- Double Ear Clamp
- 9/16" Norminal Size
- 0.492" Closed I.D.
- 0.591" Opened I.D.
- 304 Stainless Steel
| Band Width | 0.295 in |
| Style | Pinch-On Double Ear Clamp |
| Closed I.D. | 0.492 in |
| Size | 9/16 in |
| Width | 0.3 in |
| Open I.D. | 0.591 in |
| Material | 304 Stainless Steel |
| Nominal Size | 9/16 in |
| Weight | 0.006 LB |
-
Prop 65


