- 1/2" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Open I.D. | 0.524 in |
| Thickness | 0.03 in |
| Style | Single Ear Clamps |
| Width | 1/4 in |
| Compatible Hose O.D. [Max] | 0.52 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.449 in |
| Nominal Size | 1/2 in |
| Compatible Hose O.D. [Min] | 0.45 in |
| Weight | 0.005 LB |
-
Prop 65


