- Single Ear Clamp
- 1/2" Norminal Size
- 0.449" Closed I.D.
- 0.524" Opened I.D.
- 0.275" Band Width
| Band Thickness | 0.03 in |
| Nominal Size | 1/2 in |
| Style | Pinch-On Single Ear Clamp |
| Compatible Hose O.D. [Max] | 0.52 in |
| Compatible Hose O.D. [Min] | 0.45 in |
| Material | 304 Stainless Steel |
| Band Width | 0.275 in |
| Thickness | 0.03 in |
| Open I.D. | 0.524 in |
| Closed I.D. | 0.449 in |
| Width | 1/4 in |
| Weight | 0.005 LB |
-
Prop 65


