- Bronze Hex Nut
- 3/8" -16 for Bolted Clamps
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Type | Hex Nut |
| Tube O.D. | 1 1/2 in, 1 in, 1/2 in, 10 in, 12 in, 2 1/2 in, 2 in, 3 in, 3/4 in, 4 in, 6 in, 8 in |
| Tube O.D. Range | 1/2" to 12" |
| Weight | 0.03 LB |
-
Prop 65


