- Bolt
- 3/8" -16 x 2 3/4" for 2" - 2 1/2" Bolted Clamps
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Type | Bolt |
| Tube O.D. | 2 1/2 in, 2 in |
| Tube O.D. Range | 2" to 2 1/2" |
| Weight | 0.095 LB |
-
Prop 65
| Type | Bolt |
| Tube O.D. | 2 1/2 in, 2 in |
| Tube O.D. Range | 2" to 2 1/2" |
| Weight | 0.095 LB |
Prop 65