- Bolt
- 3/8" -16 x 3 1/4" for 3" - 6" Bolted Clamps
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in, 4 in, 6 in |
| Tube O.D. Range | 3" to 6" |
| Type | Bolt |
| Weight | 0.03 LB |
-
Prop 65
| Tube O.D. | 3 in, 4 in, 6 in |
| Tube O.D. Range | 3" to 6" |
| Type | Bolt |
| Weight | 0.03 LB |
Prop 65