- 1" Tube OD
- 1.812" Outside Flats
- 0.906" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Thickness | 0.9060 in |
| Tube O.D. | 1 in |
| Outside Flats | 1.812 in |
| Material | CF8 (304) Stainless Steel |
| Fitting Type | Union Hex Nut |
| Weight | 0.3 LB |
-
Prop 65


