Dixon Valve & Coupling
13H-G150
SUPERSEDED TO DIXO_13H-G150, MTRL - 112853927
Item #101932084
-
Prop 65
- 1 1/2" Tube OD
- 2.406" Outside Flats
- 0.968" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Thickness | 0.9680 in |
| Outside Flats | 2.406 in |
| Tube O.D. | 1 1/2 in |
| Fitting Type | Union Hex Nut |
| Material | CF8 (304) Stainless Steel |
| Weight | 0.533 LB |
-
Prop 65

