- 1 1/2" Tube OD
- 2.406" Outside Flats
- 0.968" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Shape | Nut |
| Material | 304 Stainless Steel (CF8) |
| Thickness | 0.968 in |
| Outside Flats | 2.406 in |
| Tube O.D. | 1 1/2 in |
| Operating Pressure [Max] | 400 PSI |
| Weight | 0.533 LB |
-
Prop 65 -
HACCP Friendly



