Dixon Valve & Coupling
13H-G200
SUPERSEDED TO DIXO_13H-G200, MTRL - 103712234
Item #101932085
-
Prop 65
- 2" Tube OD
- 3" Outside Flats
- 1.062" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Thickness | 1.0620 in |
| Material | CF8 (304) Stainless Steel |
| Outside Flats | 3 in |
| Fitting Type | Union Hex Nut |
| Tube O.D. | 2 in |
| Weight | 0.825 LB |
-
Prop 65

