- 2" Tube OD
- 3" Outside Flats
- 1.062" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Shape | Nut |
| Material | 304 Stainless Steel (CF8) |
| Tube O.D. | 2 in |
| Operating Pressure [Max] | 400 PSI |
| Thickness | 1.062 in |
| Outside Flats | 3 in |
| Weight | 0.825 LB |
-
HACCP Friendly


