Dixon Valve & Coupling
13H-G250
SUPERSEDED TO DIXO_13H-G250, MTRL - 117592034
Item #101919533
-
Prop 65
- 2.5" Union Hex Nut
applications
- Food
- Dairy
- Beverage
| Tube O.D. | 2 1/2 in |
| Outside Flats | 3.594 in |
| Fitting Type | Union Hex Nut |
| Material | CF8 (304) Stainless Steel |
| Thickness | 1.187 in |
| Weight | 1.29 LB |
-
Prop 65

