Dixon Valve & Coupling
13H-G300
SUPERSEDED TO DIXO_13H-G300, MTRL - 111928418
Item #101931151
-
Prop 65
- 3" Tube OD
- 4.188" Outside Flats
- 1.281" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Outside Flats | 4.188 in |
| Tube O.D. | 3 in |
| Fitting Type | Union Hex Nut |
| Thickness | 1.2810 in |
| Material | CF8 (304) Stainless Steel |
| Weight | 1.81 LB |
-
Prop 65

