- 3" Tube OD
- 4.188" Outside Flats
- 1.281" Thickness
- CF8 (304) Stainless Steel Material
applications
- Food
- Dairy
- Beverage
| Tube O.D. | 3 in |
| Thickness | 1.281 in |
| Material | 304 Stainless Steel (CF8) |
| Outside Flats | 4.188 in |
| Shape | Nut |
| Operating Pressure [Max] | 400 PSI |
| Weight | 1.81 LB |
-
Prop 65 -
HACCP Friendly



