Dixon Valve & Coupling
13H-G400
SUPERSEDED TO DIXO_13H-G400, MTRL - 111917732
Item #101932086
-
Prop 65
- 4" Union Hex Nut
applications
- Food
- Dairy
- Beverage
| Fitting Type | Union Hex Nut |
| Tube O.D. | 4 in |
| Material | CF8 (304) Stainless Steel |
| Thickness | 1.5 in |
| Outside Flats | 5.438 in |
| Weight | 3.4 LB |
-
Prop 65

