- 5/16"-18 x 2" Size
- Use on 1/2" to 5" Clamps
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Size | 5/16"-18 x 2" |
| Type | Eye Bolt |
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Tube O.D. Range | 1/2" to 5" |
| Weight | 0.035 LB |
-
HACCP Friendly


