- 5/16" -18 x 2 1/2" Threaded Eye Bolt for 6" and 8" Clamps
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 12 in, 6 in |
| Type | Eye Bolt |
| Tube O.D. Range | 6" to 12" |
| Weight | 0.04 LB |
-
Prop 65
| Tube O.D. | 12 in, 6 in |
| Type | Eye Bolt |
| Tube O.D. Range | 6" to 12" |
| Weight | 0.04 LB |
Prop 65