Dixon Valve & Coupling
13IB6
304 Stainless Steel 5/16 - 18 x 2 1/2 in Threaded Eye Bolt
Item #102475379
-
Prop 65
- 304 Stainless Steel Material
- 5/16-18 x 2 1/2 in Size
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Size | 5/16 in 18 x 2 1/2 in |
| Weight | 0.04 LB |
-
Prop 65

