Dixon Valve & Coupling
13ILB100-150
SUPERSEDED TO DIXO_13ILB100-150, MTRL - 114489935
Item #101921966
-
Prop 65
- 1" to 1 1/2" Bolted I-Line Clamp
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 1220 psi |
| Tube O.D. | 1 1/2 in, 1 in |
| Service Pressure Rating @ 250 °F | 1100 psi |
| Clamping Flange O.D. | 2.122 in |
| Fitting Type | Bolted Clamp |
| Weight | 0.743 LB |
-
Prop 65

