Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Bolted I-Line Clamp

13ILB200

SUPERSEDED TO DIXO_13ILB200, MTRL - 112970814
Item #101918960
  • 2" Bolted I-Line Clamp
Sanitary Bolted I-Line Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2" Bolted I-Line Clamp

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Fitting Type Bolted Clamp
Tube O.D. 2 in
Service Pressure Rating @ 70 °F 900 psi
Clamping Flange O.D. 2.654 in
Material 304 Stainless Steel
Service Pressure Rating @ 250 °F 830 psi
Weight 1.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison