- 2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Pressure Rating | 900 PSI at 70 °F, 830 PSI at 250 °F |
| Shape | Clamp |
| Weight | 1.2 LB |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Pressure Rating | 900 PSI at 70 °F, 830 PSI at 250 °F |
| Shape | Clamp |
| Weight | 1.2 LB |