There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Service Pressure Rating @ 250 °F
660 psi
Fitting Type
Bolted Clamp
Service Pressure Rating @ 70 °F
720 psi
Tube O.D.
2 1/2 in
Material
304 Stainless Steel
Clamping Flange O.D.
3.185 in
Weight
2.34 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back