- 3" Bolted I-Line Clamp
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Tube O.D. | 3 in |
| Fitting Type | Bolted Clamp |
| Service Pressure Rating @ 70 °F | 600 psi |
| Service Pressure Rating @ 250 °F | 550 psi |
| Clamping Flange O.D. | 3.717 in |
| Material | 304 Stainless Steel |
| Weight | 2.265 LB |
-
Prop 65


