Dixon Valve & Coupling
13ILB400
SUPERSEDED TO DIXO_13ILB400, MTRL - 112546506
Item #101931152
-
Prop 65
- 4" Bolted I-Line Clamp
caution
- Not recommended for underwater use
- Do not use on mortar or concrete
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 4.82 in |
| Service Pressure Rating @ 250 °F | 525 psi |
| Fitting Type | Bolted Clamp |
| Service Pressure Rating @ 70 °F | 570 psi |
| Tube O.D. | 4 in |
| Weight | 3.15 LB |
-
Prop 65

