- 4 in Tube Outside Diameter
- 304 Stainless Steel Material
| Pressure Rating | 570 PSI at 70 °F, 525 PSI at 250 °F |
| Tube O.D. | 4 in |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Weight | 3.15 LB |
| Pressure Rating | 570 PSI at 70 °F, 525 PSI at 250 °F |
| Tube O.D. | 4 in |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Weight | 3.15 LB |