- 6" Bolted I-Line Clamp
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Service Pressure Rating @ 250 °F | 200 psi |
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 7.689 in |
| Service Pressure Rating @ 70 °F | 300 psi |
| Fitting Type | Bolted Clamp |
| Weight | 0.654 LB |
-
Prop 65


