- 8" Bolted I-Line Clamp
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Service Pressure Rating @ 250 °F | 150 psi |
| Fitting Type | Bolted Clamp |
| Tube O.D. | 8 in |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 9.689 in |
| Service Pressure Rating @ 70 °F | 250 psi |
| Weight | 3.77 LB |
-
Prop 65


