Dixon Valve & Coupling
13ILH100-150
SUPERSEDED TO DIXO_13ILH100-150, MTRL - 112401962
Item #101797062
-
Prop 65
- 1" to 1 1/2" Heavy Duty I-Line Clamp
| Clamping Flange O.D. | 2.122 in |
| Fitting Type | Heavy Duty Clamp |
| Tube O.D. | 1 1/2 in, 1 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 700 psi |
| Service Pressure Rating @ 250 °F | 250 psi |
| Weight | 0.62 LB |
-
Prop 65

