Dixon Valve & Coupling
13ILH200
SUPERSEDED TO DIXO_13ILH200, MTRL - 106570454
Item #101797567
-
Prop 65
- 2" Tube OD
- 2.654" Clamping Flange OD
- 450 psi @ 70 °F
- 250 psi @ 250 °F
- 304 Stainless Steel Material
features
- Available in sizes ranging from tube O.D. 1" to 1 1/2" and 8"
| Service Pressure Rating @ 70 °F | 450 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Heavy Duty Clamp |
| Service Pressure Rating @ 250 °F | 250 psi |
| Clamping Flange O.D. | 2.654 in |
| Tube O.D. | 2 in |
| Weight | 0.78 LB |
-
Prop 65

