Dixon Valve & Coupling
13ILH250
SUPERSEDED TO DIXO_13ILH250, MTRL - 112804583
Item #101848339
-
Prop 65
- 2 1/2" Heavy Duty I-Line Clamp
| Tube O.D. | 2 1/2 in |
| Service Pressure Rating @ 250 °F | 200 psi |
| Service Pressure Rating @ 70 °F | 450 psi |
| Clamping Flange O.D. | 3.185 in |
| Fitting Type | Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Weight | 1.23 LB |
-
Prop 65

