Dixon Valve & Coupling
13ILH250
304 Stainless Steel 2 1/2 in Heavy Duty I-line/Q-line Clamp
Item #112804583
- 2 1/2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Shape | Clamp |
| Pressure Rating | 450 PSI at 70 °F, 200 PSI at 250 °F |
| Tube O.D. | 2 1/2 in |
| Weight | 1.23 LB |
