- 3" Heavy Duty I-Line Clamp
| Service Pressure Rating @ 250 °F | 150 psi |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 350 psi |
| Tube O.D. | 3 in |
| Clamping Flange O.D. | 3.717 in |
| Fitting Type | Heavy Duty Clamp |
| Weight | 1.324 LB |
-
Prop 65


