Dixon Valve & Coupling
13ILH400
SUPERSEDED TO DIXO_13ILH400, MTRL - 111059364
Item #101850498
-
Prop 65
- 4" Heavy Duty I-Line Clamp
| Fitting Type | Heavy Duty Clamp |
| Service Pressure Rating @ 250 °F | 125 psi |
| Service Pressure Rating @ 70 °F | 200 psi |
| Clamping Flange O.D. | 4.82 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Weight | 1.65 LB |
-
Prop 65

