Dixon Valve & Coupling
13ILH600
SUPERSEDED TO DIXO_13ILH600, MTRL - 111059366
Item #101848273
-
Prop 65
- 6" Heavy Duty I-Line Clamp
| Service Pressure Rating @ 70 °F | 150 psi |
| Tube O.D. | 6 in |
| Fitting Type | Heavy Duty Clamp |
| Clamping Flange O.D. | 7.689 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 100 psi |
| Weight | 2.92 LB |
-
Prop 65

