- 8" Heavy Duty I-Line Clamp
| Material | 304 Stainless Steel |
| Fitting Type | Heavy Duty Clamp |
| Tube O.D. | 8 in |
| Clamping Flange O.D. | 9.689 in |
| Service Pressure Rating @ 70 °F | 125 psi |
| Service Pressure Rating @ 250 °F | 75 psi |
| Weight | 3.65 LB |
-
Prop 65


