Dixon Valve & Coupling
13MHHM-3P1200
304 Stainless Steel 12 in Three Segment Sanitary Clamp Clamp
Item #113054069
- 12 in Tube Outside Diameter
- 304 Stainless Steel Material
| Pressure Rating | 75 PSI at 70 °F , 50 PSI at 250 °F |
| Shape | Clamp |
| Tube O.D. | 12 in |
| Material | 304 Stainless Steel |
| Weight | 4.86 LB |
