Dixon Valve & Coupling
13MHHM-3P200
304 Stainless Steel 2 in Three Segment Sanitary Clamp
Item #101666451
-
Prop 65
- 2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Pressure Rating | 550 PSI at 70 °F , 275 PSI at 250 °F |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 0.95 LB |
-
Prop 65

