Dixon Valve & Coupling
13MHHM-DP1000
304 Stainless Steel 10 in Heavy Duty Double Double Pin Clamp
Item #106534670
- 10 in Tube Outside Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Pressure Rating | 100 PSI at 70 °F , 50 PSI at 250 °F |
| Shape | Clamp |
| Weight | 3.71 LB |
