Dixon Valve & Coupling
13MHHM-DP100150
Sanitary Double Pin Heavy-Duty Clamp
Item #101670092
-
HACCP Friendly
- 1" to 1 1/2" Tube OD
- 2.122" Clamping Flange OD
- 500 psi @ 70 °F, 300 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Shape | Clamp |
| Pressure Rating | 500 PSI at 70 °F, 300 PSI at 250 °F |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 to 1 1/2 in |
| Clamping Flange O.D. | 2.122 in |
| Weight | 0.65 LB |
-
HACCP Friendly

