Dixon Valve & Coupling
13MHHM-DP300
Sanitary Double Pin Heavy-Duty Clamp
Item #105476135
-
HACCP Friendly
- 3" Tube OD
- 3.717" Clamping Flange OD
- 350 psi @ 70 °F, 200 psi @ 175 °F Service Pressure Rating
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pressure Rating | 350 PSI at 70 °F, 175 PSI at 250 °F |
| Clamping Flange O.D. | 3.717 in |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 0.97 LB |
-
HACCP Friendly

