Dixon Valve & Coupling
13MHHM-Q200
304 Stainless Steel 2 in Single Pin Squeeze Clamp
Item #105526781
-
Prop 65
- 2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 2 in |
| Shape | Clamp |
| Pressure Rating | 450 PSI at 70 °F , 250 PSI at 250 °F |
| Material | 304 Stainless Steel |
| Weight | 1.027 LB |
-
Prop 65

