Dixon Valve & Coupling
13MHHM-Q300
304 Stainless Steel 3 in Single Pin Squeeze Clamp
Item #113174074
- 3 in Tube Outside Diameter
- 304 Stainless Steel Material
| Pressure Rating | 350 PSI at 70 °F , 175 PSI at 250 °F |
| Shape | Clamp |
| Tube O.D. | 3 in |
| Material | 304 Stainless Steel |
| Weight | 1.2 LB |
