Dixon Valve & Coupling
13MHHM100-150
Sanitary Single Pin Heavy-Duty Clamp with Cross Hole Wing Nut
Item #101515144
-
HACCP Friendly
- 1" to 1 1/2" Tube OD
- 2.122" Clamping Flange OD
- 500 psi @ 70 °F, 300 psi @ 250 °F Service Pressure Rating
- 304 Stainless Steel Material
| Service Pressure Rating @ 250 °F | 300 psi |
| Tube O.D. | 1 to 1 1/2 in |
| Clamping Flange O.D. | 2.122 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 500 psi |
| Shape | Clamp |
| Pressure Rating | 500 PSI at 70 °F , 300 PSI at 250 °F |
| Weight | 0.64 LB |
-
HACCP Friendly

